Shop GREENLEE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
JobsiteFieldOffice, Grn, 70"H, 59"W
- Mfr # 4D-CFO
- Zoro # G825066295
product price:Â
$
5,525.99
/ea
Key Features
Overall Depth
30 in
Body Gauge
16 ga
Number of Doors
4
Overall Width
59 in
Includes Padlock
Padlock Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4D-CFO
- Zoro #
- G825066295
- UPC #
- 0783310064756
- Country of Origin
- United States
- Item
- Jobsite Field Office
- Body Gauge
- 16 ga
- Number of Doors
- 4
- Includes Padlock
- Padlock Not Included
- Includes Gas Springs
- Gas Springs Included
- Locking System
- Padlock
- Jobsite Storage Type
- Jobsite Field Office
- Lid Style
- Hinged
- Number of Casters
- 0
- Material
- Steel
- Includes
- Removable Shelving, Sliding Shelf
- Includes Casters
- Casters Not Included
- Features
- Automatic Locking Gas Spring, Cable Pass-Through Holes, Fits 36 in Doorways, Removable Shelving, Sliding Shelf, Supports up to 55 in Monitor, Weather-Resistant Stripping
- Color
- Green
- Traction Material
- Steel
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 59 in
- Overall Height
- 70 in
Description
Jobsite Field Office, Body Gauge 16 ga, Color Green, Features Automatic Locking Gas Spring, Cable Pass-Through Holes, Fits 36 in Doorways, Removable Shelving, Sliding Shelf, Supports up to 55 in Monitor, Weather-Resistant Stripping, Includes Removable Shelving, Sliding Shelf, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Field Office, Lid Style Hinged, Locking System Padlock, Material Steel, Number of Casters 0, Number of Doors 4, Overall Depth 30 in, Overall Height 70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.