
Journeymans Tool 21 Pc Kit, Metric
Mfr # 0159-23
Zoro # G3713020
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
21
Includes
SAE or Metric
SAE
Features
Perfect Kit for the Journeyman Electrician
Tool Storage Type Included
Caddy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0159-23
Zoro #
G3713020
UPC #
783310892380
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
10",7",13"
Details
Number of Pieces
21
Includes
SAE or Metric
SAE
Features
Perfect Kit for the Journeyman Electrician
Tool Storage Type Included
Caddy
Tool Storage Included
Yes
Sub-Category
Journeyman Tool Kit Metric 21 Piece
Primary Application
Journeyman Electricians Metric Tool Kit
Description
Number of Pieces 21, Tool Storage Included Yes, Tool Storage Type Included Caddy, Includes 21 Piece Tool Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.