Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Out Case, KCC-LD4

  • Mfr # KCC-LD4

  • Zoro # G604836965


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Plastic
Features
Knock Out Case
Size
16" L x 11.6" W x 4" H
For Use With
7304 Large Diameter Knockout Set, Hydraulic Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC-LD4
Zoro #
G604836965
UPC #
783310088677
Country of Origin
United States

Dimensions

Size
16" L x 11.6" W x 4" H

Details

Includes
Case
Material
Plastic
Features
Knock Out Case
Item
Knock Out Case
For Use With
7304 Large Diameter Knockout Set, Hydraulic Drivers

Description

Knock Out Case, Size 16 In. L x 11.6 In. W x 4 In. H, Material Plastic, For Use With 7304 Large Diameter Knockout Set, Hydraulic Drivers, Includes Case Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.