Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Out Case, KCC-LS4

  • Mfr # KCC-LS4

  • Zoro # G204836945


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Plastic
Features
Knock Out Case
Size
25" L x 23.1" W x 4.4" H
For Use With
LS100X11SB4, LS100X11SB4X, LS50L11B4 Battery-Hydraulic Knockout Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC-LS4
Zoro #
G204836945
UPC #
783310088738
Country of Origin
United States

Dimensions

Size
25" L x 23.1" W x 4.4" H

Details

Includes
Case
Material
Plastic
Features
Knock Out Case
For Use With
LS100X11SB4, LS100X11SB4X, LS50L11B4 Battery-Hydraulic Knockout Kits
Item
Knock Out Case

Description

Knock Out Case, Size 25 In. L x 23.1 In. W x 4.4 In. H, Material Plastic, For Use With LS100X11SB4, LS100X11SB4X, LS50L11B4 Battery-Hydraulic Knockout Kits, Includes Case Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.