Zoro Homepage

Knock Out Case, KCC-QD2

  • Mfr # KCC-QD2

  • Zoro # G004836961


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Plastic
Features
Knock Out Case
For Use With
7804SB 8-Ton Hydraulic Knockout Kits, 7806SB, 7904SB, 7906SB
Size
16" L x 11.6" W x 4" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC-QD2
Zoro #
G004836961
UPC #
783310088660
Country of Origin
United States

Dimensions

Size
16" L x 11.6" W x 4" H

Details

Includes
Case
Material
Plastic
Features
Knock Out Case
Item
Knock Out Case
For Use With
7804SB 8-Ton Hydraulic Knockout Kits, 7806SB, 7904SB, 7906SB

Description

Knock Out Case, Size 16 In. L x 11.6 In. W x 4 In. H, Material Plastic, For Use With 7804SB 8-Ton Hydraulic Knockout Kits, 7806SB, 7904SB, 7906SB, Includes Case Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.