Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Out Case, KCC-QDF2

  • Mfr # KCC-QDF2

  • Zoro # G204836914


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Green
Material
Plastic
Features
Knock Out Case
For Use With
7704SB 8-Ton Hydraulic Knockout Kits, 7706SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC-QDF2
Zoro #
G204836914
UPC #
783310088684
Country of Origin
United States

Dimensions

Size
20" L x 17.1" W x 4.75" H

Details

Includes
Case
Color
Green
Material
Plastic
Features
Knock Out Case
For Use With
7704SB 8-Ton Hydraulic Knockout Kits, 7706SB
Latch
Steel
Item
Knock Out Case
Construction
Hard Plastic Case
Application
7706SB and 7704SB 8-Ton Hydraulic Knockout Kits

Description

Knock Out Case, Size 20 In. L x 17.1 In. W x 4.75 In. H, Material Plastic, For Use With 7704SB 8-Ton Hydraulic Knockout Kits, 7706SB, Includes Case Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.