
Knock Out Die
Mfr # KD-1
Zoro # G104836656
product price: $24.19
/eaKey Features
Hole Size (In.)
1 9/25 in
Hole Size Nominal
1 in
Features
Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers
Conduit and Pipe Size (In.)
1 in
Type
Knockout Die
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD-1
Zoro #
G104836656
UPC #
783310090496
Country of Origin
United States
Dimensions
Hole Size (In.)
1 9/25 in
Hole Size Nominal
1 in
Conduit and Pipe Size (In.)
1 in
Details
Item
Knock Out Die
Features
Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers
Type
Knockout Die
Use With
Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Max. Capacity Mild Steel (Ga.)
10 ga
Description
Knock Out Die, Knockout Die, Hole Size Nominal 1 in, Hole Size (In.) 1 9/25 in, Conduit and Pipe Size (In.) 1 in, Max. Capacity Mild Steel (Ga.) 10 ga, Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.