Zoro Homepage

Knock Out Die

  • Mfr # KD-1/2

  • Zoro # G804836635


product price: $18.29
/ea

Key Features

Hole Size (In.)
89/100 in
Hole Size Nominal
0.5 in
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Features
Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers
Use With
Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-1/2
Zoro #
G804836635
UPC #
783310090441
Country of Origin
United States

Dimensions

Hole Size (In.)
89/100 in
Hole Size Nominal
0.5 in
Conduit and Pipe Size (In.)
1/2 in

Details

Item
Knock Out Die
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Features
Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers
Use With
Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
Type
Knockout Die
Max. Capacity Mild Steel (Ga.)
10 ga

Description

Knock Out Die, Knockout Die, Hole Size Nominal 0.5 in, Hole Size (In.) 89/100 in, Conduit and Pipe Size (In.) 1/2 in, Max. Capacity Mild Steel (Ga.) 10 ga, Alignment Markings, Laser Marking, Optimized for Widest Range of Materials and Drivers, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.