Zoro Homepage

Knock Out Driver Kit

  • Mfr # 7309SB

  • Zoro # G404836639


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 27/50 in
Slug
Splits Slugs
Features
Knurled Edge, Laser Markings for Quick Part Identification. Alignment Markings, New Die Design, Slug-Buster(R) Punch Profile Splits Slugs for Easy Slug Removal
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Hole Size Nominal
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7309SB
Zoro #
G404836639
UPC #
783310088325
Country of Origin
United States

Dimensions

Hole Size (In.)
4 27/50 in
Hole Size Nominal
4 in
Conduit and Pipe Size (In.)
4 in

Details

Item
Knock Out Driver Kit
Slug
Splits Slugs
Features
Knurled Edge, Laser Markings for Quick Part Identification. Alignment Markings, New Die Design, Slug-Buster(R) Punch Profile Splits Slugs for Easy Slug Removal
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Max. Capacity Mild Steel (Ga.)
10 ga
Use With
All Greenlee Knockouts
Type
11-Ton Hydraulic Knockout Kit with Hand Pump

Description

Knock Out Driver Kit, 11-Ton Hydraulic Knockout Kit with Hand Pump, Hole Size Nominal 4 in, Hole Size (In.) 4 27/50 in, Conduit and Pipe Size (In.) 4 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Splits Slugs, Knurled Edge, Laser Markings for Quick Part Identification. Alignment Markings, New Die Design, Slug-Buster(R) Punch Profile Splits Slugs for Easy Slug Removal, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.