Zoro Homepage

Knock Out Driver Kit

  • Mfr # KCC4-LS

  • Zoro # G304836579


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 27/50 in
Size
1/2 in to 4 in
Slug
Splits Slugs
Use With
Ls100x Intelli-Punch Battery-Hydraulic Knockout Drivers, Ls50l2 Intelli-Punch Battery-Hydraulic Knockout Drivers
Workpiece Material
Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC4-LS
Zoro #
G304836579
UPC #
783310088028
Country of Origin
United States

Dimensions

Hole Size (In.)
4 27/50 in
Size
1/2 in to 4 in
Hole Size Nominal
4 in
Conduit and Pipe Size (In.)
4 in

Details

Item
Knock Out Driver Kit
Slug
Splits Slugs
Use With
Ls100x Intelli-Punch Battery-Hydraulic Knockout Drivers, Ls50l2 Intelli-Punch Battery-Hydraulic Knockout Drivers
Workpiece Material
Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Includes
1/2 in to 2 in conduit size Slug-Buster punches; 1/2 in to 4 in conduit size dies; 1-1/8 in hydraulic draw stud; 7/16 in hydraulic draw stud; 2-1/2 in to 4 in conduit size Standard Round punches; 3/4 in hydraulic draw stud; KCC-LS4 carrying case
Features
Die Alignment Markings, Knurled Edge, Laser Marking, New Die Design, Taller Die-No Spacers Required
Max. Capacity Mild Steel (Ga.)
10 ga
Type
Knockout Set

Description

Knock Out Driver Kit, Knockout Set, Hole Size Nominal 4 in, Hole Size (In.) 4 27/50 in, Conduit and Pipe Size (In.) 4 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Splits Slugs, Die Alignment Markings, Knurled Edge, Laser Marking, New Die Design, Taller Die-No Spacers Required, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.