Zoro Homepage

Knock Out Hydraulic Ram

  • Mfr # 746A

  • Zoro # G204836655


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Use With
Dies and Draw Studs, Knockout Punches
Max. Capacity Mild Steel (Ga.)
10 ga
Features
Compact, Lightweight Design for portability and fast, easy one-person operation, Punches 10 times faster than wrench method, Works with all Greenlee knockouts
Type
Hydraulic Ram
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746A
Zoro #
G204836655
UPC #
783310045113
Country of Origin
United States

Details

Item
Knock Out Hydraulic Ram
Use With
Dies and Draw Studs, Knockout Punches
Max. Capacity Mild Steel (Ga.)
10 ga
Features
Compact, Lightweight Design for portability and fast, easy one-person operation, Punches 10 times faster than wrench method, Works with all Greenlee knockouts
Type
Hydraulic Ram
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics

Description

Knock Out Hydraulic Ram, Hydraulic Ram, Max. Capacity Mild Steel (Ga.) 10 ga, Compact, Lightweight Design for portability and fast, easy one-person operation, Punches 10 times faster than wrench method, Works with all Greenlee knockouts, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Dies and Draw Studs, Knockout Punches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.