Zoro Homepage

Knock Out Punch

  • Mfr # K3P-1-1/4

  • Zoro # G504836669


product price: $72.59
/ea

Key Features

Hole Size (In.)
1 7/10 in
Slug
Round Slugs
Max. Capacity Mild Steel (Ga.)
10 ga
Conduit and Pipe Size (In.)
1 1/4 in
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3P-1-1/4
Zoro #
G504836669
UPC #
783310087557
Country of Origin
United States

Dimensions

Hole Size (In.)
1 7/10 in
Conduit and Pipe Size (In.)
1 1/4 in
Hole Size Nominal
1.5 in

Details

Item
Knock Out Punch
Slug
Round Slugs
Max. Capacity Mild Steel (Ga.)
10 ga
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Use With
Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
Type
Standard Round Punch
Features
Knurled Edge, Laser Marking

Description

Knock Out Punch, Standard Round Punch, Hole Size Nominal 1.5 in, Hole Size (In.) 1 7/10 in, Conduit and Pipe Size (In.) 1 1/4 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Round Slugs, Knurled Edge, Laser Marking, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.