
Knock Out Punch
Mfr # K3P-3-1/2
Zoro # G704836636
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
4 1/25 in
Slug
Round Slugs
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Max. Capacity Mild Steel (Ga.)
10 ga
Type
Standard Round Punch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3P-3-1/2
Zoro #
G704836636
UPC #
783310087656
Country of Origin
United States
Dimensions
Hole Size (In.)
4 1/25 in
Hole Size Nominal
3.5 in
Conduit and Pipe Size (In.)
3 1/2 in
Details
Item
Knock Out Punch
Slug
Round Slugs
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Max. Capacity Mild Steel (Ga.)
10 ga
Type
Standard Round Punch
Features
Knurled Edge, Laser Marking
Use With
Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers
Description
Knock Out Punch, Standard Round Punch, Hole Size Nominal 3.5 in, Hole Size (In.) 4 1/25 in, Conduit and Pipe Size (In.) 3 1/2 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Round Slugs, Knurled Edge, Laser Marking, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.