Zoro Homepage

Knock Out Punch

  • Mfr # K3P-4

  • Zoro # G504836645


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 27/50 in
Slug
Round Slugs
Max. Capacity Mild Steel (Ga.)
10 ga
Conduit and Pipe Size (In.)
4 in
Hole Size Nominal
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3P-4
Zoro #
G504836645
UPC #
783310087687
Country of Origin
United States

Dimensions

Hole Size (In.)
4 27/50 in
Conduit and Pipe Size (In.)
4 in
Hole Size Nominal
4 in

Details

Item
Knock Out Punch
Slug
Round Slugs
Max. Capacity Mild Steel (Ga.)
10 ga
Type
Standard Round Punch
Use With
Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers
Features
Knurled Edge, Laser Marking
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics

Description

Knock Out Punch, Standard Round Punch, Hole Size Nominal 4 in, Hole Size (In.) 4 27/50 in, Conduit and Pipe Size (In.) 4 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Round Slugs, Knurled Edge, Laser Marking, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.