Zoro Homepage

Knock Out Set

  • Mfr # 7240SB

  • Zoro # G404836646


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in to 3/4 in
Material
Steel
Includes
1/2 in and 3/4 in Conduit Size and 30.5 Mm Dies, 1/2 in and 3/4 in Conduit Size and 30.5 Mm Slug-Buster(R) Punches, 3/4 in Ball-Bearing Draw Stud, 7/16 in Ball-Bearing Draw Stud, KCC-Qd2 Carrying Case, KRW-1 High-Leverage Ratchet Wrench
Application
Metalworking
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240SB
Zoro #
G404836646
UPC #
783310028604
Country of Origin
United States

Dimensions

Size
1/2 in to 3/4 in
Length
16 in
Pipe Size
1/2 in

Details

Item
Knock Out Set
Material
Steel
Includes
1/2 in and 3/4 in Conduit Size and 30.5 Mm Dies, 1/2 in and 3/4 in Conduit Size and 30.5 Mm Slug-Buster(R) Punches, 3/4 in Ball-Bearing Draw Stud, 7/16 in Ball-Bearing Draw Stud, KCC-Qd2 Carrying Case, KRW-1 High-Leverage Ratchet Wrench
Application
Metalworking

Description

Knock Out Set, Pipe Size 1/2 in, Length 16 in, Material Steel, Application Metalworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.