Zoro Homepage

Knock Out Set

  • Mfr # 7304

  • Zoro # G611800188


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 27/50 in
Slug
Round Slugs
Type
Hydraulic Knockout Set
Features
Alignment Markings for Improved Accuracy, Laser Marking for Quick Part Identification, Punch with Knurled Edge for Better Grip
Max. Capacity Mild Steel (Ga.)
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304
Zoro #
G611800188
UPC #
783310028154
Country of Origin
United States

Dimensions

Hole Size (In.)
4 27/50 in
Hole Size Nominal
4 in
Conduit and Pipe Size (In.)
4 in

Details

Item
Knock Out Set
Slug
Round Slugs
Type
Hydraulic Knockout Set
Features
Alignment Markings for Improved Accuracy, Laser Marking for Quick Part Identification, Punch with Knurled Edge for Better Grip
Max. Capacity Mild Steel (Ga.)
10 ga
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Use With
Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers

Description

Knock Out Set, Hydraulic Knockout Set, Hole Size Nominal 4 in, Hole Size (In.) 4 27/50 in, Conduit and Pipe Size (In.) 4 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Round Slugs, Alignment Markings for Improved Accuracy, Laser Marking for Quick Part Identification, Punch with Knurled Edge for Better Grip, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers and manual-hydraulic knockout drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.