Zoro Homepage

Knock Out Set

  • Mfr # K3BB-1

  • Zoro # G504836614


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1 9/25 in
Size
1 in
For Use With
KRW-1 Ratchet wrench
Slug
Round Slugs
Hole Size Nominal
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3BB-1
Zoro #
G504836614
UPC #
783310087540
Country of Origin
United States

Dimensions

Hole Size (In.)
1 9/25 in
Size
1 in
Hole Size Nominal
1 in
Conduit and Pipe Size (In.)
1 in

Details

Item
Knock Out Set
For Use With
KRW-1 Ratchet wrench
Slug
Round Slugs
Features
Alignment Markings, Laser Marking, Punch with Knurled Edge
Workpiece Material
Mild Steel, Brass, Copper, Aluminum, Fiberglass And Plastics
Max. Capacity Mild Steel (Ga.)
10 ga
Use With
Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.
Function
For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Type
Knockout Set
Shape
Round

Description

Knock Out Set, Knockout Set, Hole Size Nominal 1 in, Hole Size (In.) 1 9/25 in, Conduit and Pipe Size (In.) 1 in, Max. Capacity Mild Steel (Ga.) 10 ga, Slug Round Slugs, Alignment Markings, Laser Marking, Punch with Knurled Edge, For punching holes in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics, Use With Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.