
Knock Out Set
Mfr # KCC2-QD
Zoro # G504836638
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Size
1/2 in to 2 in
Includes
1/2 in to 2 in Conduit Size Dies, 1/2 in to 2 in Conduit Size Slug-Buster(R) Punches, 3/4 in Short Hydraulic Draw Stud, 7/16 in Short Hydraulic Draw Stud, KCC-Qd2 Carrying Case
Material
Steel
Length
16 in
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC2-QD
Zoro #
G504836638
UPC #
783310087984
Country of Origin
United States
Dimensions
Size
1/2 in to 2 in
Length
16 in
Pipe Size
2 in
Details
Item
Knock Out Set
Includes
1/2 in to 2 in Conduit Size Dies, 1/2 in to 2 in Conduit Size Slug-Buster(R) Punches, 3/4 in Short Hydraulic Draw Stud, 7/16 in Short Hydraulic Draw Stud, KCC-Qd2 Carrying Case
Material
Steel
Application
Metalworking
Description
Knock Out Set, Pipe Size 2 in, Length 16 in, Material Steel, Application Metalworking
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.