Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 1-7/32in., 10 ga., Cup

  • Mfr # 7212SP-1-7/32D

  • Zoro # G6133635


product price: $46.99
/ea

Key Features

Hole Size (In.)
1 21/100 in
Size
1-7/32"
For Use With
With Mfr. No. 7212SP-1-7/32P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Use With
Mfr. No. 7212SP-1-7/32P, 7212SP11, LS50L or Hydraulic Ram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-1-7/32D
Zoro #
G6133635
UPC #
783310016601
Country of Origin
United States

Dimensions

Hole Size (In.)
1 21/100 in
Size
1-7/32"
Conduit and Pipe Size (In.)
1 7/32 in
Hole Size Nominal
1.21 in
Exact Hole Diameter
1 11/50 in
Nominal Hole Size
1 7/32 in

Details

Item
Die
For Use With
With Mfr. No. 7212SP-1-7/32P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Use With
Mfr. No. 7212SP-1-7/32P, 7212SP11, LS50L or Hydraulic Ram
Number of Pins
0
Max. Capacity Mild Steel (Ga.)
10
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Type
Speed Punch Standard Round
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pieces
1
Maximum Sheet Metal Capacity-Aluminum
10 ga
Series
Speed Punch
Punch Shape
Round
Knockout Punch Component Included
Die
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Slug Type
Splits in Half; Falls Free from Die and Stud
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic

Description

The Greenlee 7212SP-1-7/32D Knockout Die is the perfect tool for punching holes in mild steel, aluminum, fiberglass or plastic. It offers up to 3 times faster setup and disassembly than conventional knockouts. The knockout die can be used with a standard round speed punch, making it compatible with most manufacturers' tools. This 10 ga. hole punch is designed for punching 1 21/100" holes in mild steel, aluminum, fiberglass or plastic. Its slug splits in half and falls free from the die and stud when punched through the material. The Greenlee Knockout Die makes quick work of your project requirements without wasting time on set up and tear down processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.