Zoro Homepage

Knockout Die, 3-1/2in., 10 ga., Cup

  • Mfr # 7212SP-3D

  • Zoro # G6152291


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
3 539/1000 in
Size
3"
For Use With
Mfr. No. 7212SP-3P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Type
Speed Punch Standard Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-3D
Zoro #
G6152291
UPC #
783310016458
Country of Origin
United States

Dimensions

Hole Size (In.)
3 539/1000 in
Size
3"
Hole Size Nominal
3.539 in
Conduit and Pipe Size (In.)
3 in
Nominal Hole Size
3 17/32 in
Exact Hole Diameter
3 53/100 in

Details

Item
Die
For Use With
Mfr. No. 7212SP-3P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Type
Speed Punch Standard Round
Use With
Mfr. No. 7212SP-3P, 7212SP11, LS50L or Hydraulic Ram
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Max. Capacity Mild Steel (Ga.)
10
Number of Pins
0
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pieces
1
Includes Draw Stud
No
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Knockout Punch Component Included
Die
Maximum Sheet Metal Capacity-Steel
10 ga
Punch Shape
Round
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Maximum Sheet Metal Capacity-Aluminum
10 ga
Series
Speed Punch
Slug Type
Falls Free

Description

Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 3 27/50 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.