Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 4 In, 10 ga., Cup

  • Mfr # 7212SP-4D

  • Zoro # G6110447


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4 68/125 in
Size
4"
For Use With
Mfr. No. 7212SP-4P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Conduit and Pipe Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-4D
Zoro #
G6110447
UPC #
783310016519
Country of Origin
United States

Dimensions

Hole Size (In.)
4 68/125 in
Size
4"
Conduit and Pipe Size (In.)
4 in
Hole Size Nominal
4.544 in
Exact Hole Diameter
4 11/20 in
Nominal Hole Size
4 35/64 in

Details

Item
Die
For Use With
Mfr. No. 7212SP-4P, 7212SP11, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Type
Speed Punch Standard Round
Use With
Mfr. No. 7212SP-4P, 7212SP11, LS50L or Hydraulic Ram
Max. Capacity Mild Steel (Ga.)
10
Number of Pins
0
Features
Up to 3 Times Faster Setup and Disassembly
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Number of Pieces
1
Maximum Sheet Metal Capacity-Aluminum
10 ga
Knockout Punch Component Included
Die
Maximum Sheet Metal Capacity-Steel
10 ga
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Includes Draw Stud
No
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Slug Type
Falls Free
Punch Shape
Round
Series
Speed Punch

Description

Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 1/2 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.