Zoro Homepage
This item is Discontinued.
Greenlee Knockout Die, 4in., 10 ga., Cup 7212SP-3-1/2D

Knockout Die, 4in., 10 ga., Cup (Discontinued)

  • Mfr # 7212SP-3-1/2D
  • Zoro # G6071737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-3-1/2D
Zoro #
G6071737
UPC #
783310016472
Country of Origin
United States

Dimensions

Hole Size (In.)
4 11/1000 in
Size
3-1/2"
Hole Size Nominal
4.044 in
Conduit and Pipe Size (In.)
3 1/2 in
Exact Hole Diameter
4 1/20 in
Nominal Hole Size
4 1/64 in

Description

Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 1/64 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 1/20 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.