Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Die, 7/8in., 10 ga., Cup

  • Mfr # 7212SP-1/2D

  • Zoro # G6100534


product price: $26.89
/ea

Key Features

Hole Size (In.)
177/200 in
Size
1/2"
For Use With
Mfr. No. 7212SP-1/2P, 7212SP14, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Features
Up to 3 Times Faster Setup and Disassembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7212SP-1/2D
Zoro #
G6100534
UPC #
783310016533
Country of Origin
United States

Dimensions

Hole Size (In.)
177/200 in
Size
1/2"
Conduit and Pipe Size (In.)
1/2 in
Hole Size Nominal
0.885 in
Exact Hole Diameter
1 19/20 in
Nominal Hole Size
57/64 in

Details

Item
Die
For Use With
Mfr. No. 7212SP-1/2P, 7212SP14, LS50L or Hydraulic Ram
Slug
Splits in Half, Falls Free from Die and Stud
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pins
0
Use With
Mfr. No. 7212SP-1/2P, 7212SP14, LS50L or Hydraulic Ram
Max. Capacity Mild Steel (Ga.)
10
Type
Speed Punch Standard Round
Function
For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Number of Pieces
1
Punch Shape
Round
Slug Type
Splits in Half; Falls Free from Die and Stud
Maximum Sheet Metal Capacity-Aluminum
10 ga
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Knockout Punch Component Included
Die
Series
Speed Punch

Description

Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1/2 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 89/100 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.