Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Punch, 1 61/64" Size

  • Mfr # K3P-1-1/2

  • Zoro # G0801108


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1 61/64 in
Slug
Splitting
Type
Standard Round
Conduit and Pipe Size (In.)
1 1/2 in
Max. Capacity Mild Steel (Ga.)
10/12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3P-1-1/2
Zoro #
G0801108
UPC #
783310087571
Country of Origin
United States

Dimensions

Hole Size (In.)
1 61/64 in
Conduit and Pipe Size (In.)
1 1/2 in
Hole Size Nominal
1.951 in
Nominal Hole Size
1 61/64 in
Exact Hole Diameter
1 19/20 in

Details

Item
Knockout Punch
Slug
Splitting
Type
Standard Round
Max. Capacity Mild Steel (Ga.)
10/12
Number of Pins
0
Features
Laser ID Markings, Knurled Edge
Number of Pieces
1
Maximum Sheet Metal Capacity-Aluminum
12 ga
Includes Draw Stud
No
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic, Ratchet
Punch Shape
Round
Knockout Punch Component Included
Punch
Slug Type
Falls Free
Series
Standard Round
Maximum Sheet Metal Capacity-Steel
10 ga
Application
Electrical Installation

Description

Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Ratchet, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 1/2 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 19/20 in, Maximum Sheet Metal Capacity-Aluminum 12 ga, Series Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.