Zoro Homepage

Knockout Punch, 1" Size

  • Mfr # K2P-1-B

  • Zoro # G0801065


product price: $50.69
/ea

Key Features

Hole Size (In.)
1 23/64 in
Slug
Splitting
Number of Pins
0
Features
Laser ID Markings, Knurled Edge
Max. Capacity Mild Steel (Ga.)
10/12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2P-1-B
Zoro #
G0801065
UPC #
783310087861
Country of Origin
United States

Dimensions

Hole Size (In.)
1 23/64 in
Hole Size Nominal
1.362 in
Conduit and Pipe Size (In.)
1 in
Exact Hole Diameter
1 9/25 in
Nominal Hole Size
1 23/64 in

Details

Item
Knockout Punch
Slug
Splitting
Number of Pins
0
Features
Laser ID Markings, Knurled Edge
Max. Capacity Mild Steel (Ga.)
10/12
Type
Standard Round
Number of Pieces
1
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic, Ratchet
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Punch Shape
Round
Knockout Punch Component Included
Punch
Maximum Sheet Metal Capacity-Aluminum
12 ga
Series
Slug-Buster
Maximum Sheet Metal Capacity-Steel
10 ga
Includes Draw Stud
No
Slug Type
Splits in Half; Falls Free from Die and Stud
Application
Electrical Installation

Description

This Greenlee K2P-1-B Knockout Punch is the ideal tool for punching holes in thin steel, including conduit and pipe. With laser ID markings, you can keep track of your punch without having to refer to a reference chart. The knurled edge ensures that you have a firm grip on the punch when working with thin metal. It has a 1 23/64" hole size and a 1" conduit and pipe size. This splitting knockout punch is designed for 10/12 gauge mild steel. Whether you are working with conduit or piping, this Greenlee Punch will be an invaluable tool in your workshop or on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.