Zoro Homepage

Knockout Punch, 30 1/2 mm Size

  • Mfr # K2PM-0305

  • Zoro # G0800767


product price: $48.99
/ea

Key Features

Hole Size (In.)
1 7/32 in
Slug
Splitting
Conduit and Pipe Size (In.)
1 1/4 in
Type
Standard Round
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2PM-0305
Zoro #
G0800767
UPC #
783310087847
Country of Origin
United States

Dimensions

Hole Size (In.)
1 7/32 in
Conduit and Pipe Size (In.)
1 1/4 in
Hole Size Nominal
1.21 in
Exact Hole Diameter
1 11/50 in
Nominal Hole Size
30.5 mm

Details

Item
Knockout Punch
Slug
Splitting
Type
Standard Round
Number of Pins
0
Max. Capacity Mild Steel (Ga.)
10/12
Number of Pieces
1
Features
Laser ID Markings, Knurled Edge
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic, Ratchet
Punch Shape
Round
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Includes Draw Stud
No
Series
Slug-Buster
Maximum Sheet Metal Capacity-Aluminum
12 ga
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Punch
Slug Type
Splits in Half; Falls Free from Die and Stud
Application
Electrical Installation

Description

If you need to punch holes in metal, the Greenlee K2PM-0305 Knockout Punch is the tool for you. It has a laser ID marking system that makes it easy to line up the punch with the mark on your workpiece. The 1 7/32" hole size can accommodate conduit and pipe sizes of 1 1/4". The slug splitting feature makes it easier to break through mild steel when punching out. With a knurled edge, this knockout punch provides added control while operating. The Greenlee Knockout Punch is ideal for making clean cuts without any excess material left behind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.