
Knockout Punch, 3/4" Size
Mfr # K2P-3/4
Zoro # G0800697
product price: $39.19
/eaKey Features
Hole Size (In.)
1 7/64 in
Slug
Splitting
Number of Pins
0
Number of Pieces
1
Features
Laser ID Markings, Knurled Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2P-3/4
Zoro #
G0800697
UPC #
783310087823
Country of Origin
United States
Dimensions
Hole Size (In.)
1 7/64 in
Hole Size Nominal
1.115 in
Conduit and Pipe Size (In.)
3/4 in
Nominal Hole Size
1 7/64 in
Exact Hole Diameter
1 11/100 in
Details
Item
Knockout Punch
Slug
Splitting
Number of Pins
0
Number of Pieces
1
Features
Laser ID Markings, Knurled Edge
Max. Capacity Mild Steel (Ga.)
10/12
Type
Standard Round
Maximum Sheet Metal Capacity-Aluminum
12 ga
Punch Shape
Round
Slug Type
Splits in Half; Falls Free from Die and Stud
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic, Ratchet
Series
Slug-Buster
Knockout Punch Component Included
Punch
Includes Draw Stud
No
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Application
Electrical Installation
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Ratchet, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3/4 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 11/100 in, Maximum Sheet Metal Capacity-Aluminum 12 ga
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.