Zoro Homepage

Knockout Punch Kit, 1-1/2in and 2in

  • Mfr # 737BB

  • Zoro # G3712871


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Size
1-1/2" / 2"
Material
Carrying Case Plastic
Includes
Knockouts, Drawstud, and Case
Workpiece Material
Mild Steel
For Use With Tool Type
Ratchet; Manual Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737BB
Zoro #
G3712871
UPC #
783310199748
Country of Origin
United States

Dimensions

Size
1-1/2" / 2"
Nominal Hole Size
1 15/16 in, 2 13/32 in
Knockout Sizes Included
1 1/2 in, 2 in

Details

Item
Knockout Punch Kit
Material
Carrying Case Plastic
Includes
Knockouts, Drawstud, and Case
Workpiece Material
Mild Steel
For Use With Tool Type
Ratchet; Manual Hydraulic
Number of Punch/Dies Sets
2
Punch Shape
Round
Slug Type
Falls Free
Maximum Sheet Metal Capacity-Steel
10 ga
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel
Includes Ratchet
No

Description

When it comes to plumbing and electrical work, the Greenlee 737BB Knockout Punch Kit is just what you need. It has two different punch sizes that can help with both tasks. This knockout punch kit features a plastic carrying case for easy storage and transport. The Greenlee 737BB Knockout Punch Kit is a reliable tool set you will want to have on hand when your project requires these types of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.