Zoro Homepage

Knockout Punch Set

  • Mfr # KS-PB30

  • Zoro # G5518738


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes Draw Stud
Yes
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Draw Stud Length
5 1/2 in
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-PB30
Zoro #
G5518738
UPC #
783310044369
Country of Origin
United States

Dimensions

Draw Stud Length
5 1/2 in
Nominal Hole Size
30.5 mm
Draw Stud Diameter
1/2 in

Details

Item
Knockout Punch Set
Number of Pieces
5
Includes Draw Stud
Yes
For Use With Tool Type
Battery-Hydraulic, Manual-Hydraulic
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
Punch Shape
Round with Keyways
Slug Type
Falls Free
Maximum Sheet Metal Capacity-Steel
12 ga
Knockout Punch Component Included
Punch, Die and Draw Stud

Description

Knockout Punch Set, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 30.5 mm, Slug Type Falls Free, Punch Shape Round with Keyways, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 1/2 in, Draw Stud Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.