
Large Hole Cutter Arbor, 1/4 x 1 1/2 In
Mfr # 925-022
Zoro # G2811961
product price: $72.19
/eaKey Features
Shank Size
3/8 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
1-3/8" to 2-1/2"
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925-022
Zoro #
G2811961
UPC #
783310101857
Country of Origin
United States
Dimensions
Shank Size
3/8 in
Fits Hole Saw Dia.
1-3/8" to 2-1/2"
Overall Length
7-29/32"
Pilot Drill Size
1/4" dia. x 1-1/2" L
Thread Size
3/8 in
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Imperial
1 3/8 in to 2 1/2 in
Fits Hole Saw Dia. - Metric
34.9 to 63.5 mm
For Hole Saw Diameter - Maximum
2 1/2 in
For Hole Saw Diameter - Minimum
1 3/8 in
For Hole Saw Diameter - Metric
34.9 to 63.5 mm
Pilot Bit Length
1 1/2 in
Pilot Bit Diameter
1/4 in
Pilot Bit Shank Size
3/8 in
For Hole Saw Diameter - Imperial
1-3/8 in to 2-1/2 in
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 3/8 in, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 1 3/8 in to 2 1/2 in, Fits Hole Saw Dia. - Metric 34.9 to 63.5 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.