Zoro Homepage

Level, Electrician'S

  • Mfr # L77

  • Zoro # G2895067


product price: $65.69
/ea

Key Features

Accuracy
0.0005 in
Color
Green
Features
Mini Torpedo Design with Handy No-dog Attachment for Bending, Compact Size Fits Easily in Tool Pouch, V-Groove on Bottom for Mounting on Curved Surface
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L77
Zoro #
G2895067
UPC #
783310116172
Country of Origin
China

Dimensions

Length
5 1/2 in
Overall Length
6 1/2 in
Overall Height
3/4 in
Overall Width
1 3/4 in

Details

Accuracy
0.0005 in
Color
Green
Features
Mini Torpedo Design with Handy No-dog Attachment for Bending, Compact Size Fits Easily in Tool Pouch, V-Groove on Bottom for Mounting on Curved Surface
Magnetic/Nonmagnetic
Magnetic
Top Read
No Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
Torpedo Level
Number of Magnets
3
Total Number of Vials
4
Number of 30 Degree Vials
1
Number of V-Grooves
0
Vial Type
Block
Frame Material
Aluminum
Lighted Vials
No
Magnet Type
Rare Earth
Vial Material
Acrylic
Accuracy - Inverted
0.018 Degrees
Accuracy - Standard
0.0005 in
Number of Hand Grips
0
Vial Shape
Block
Vial Types Included
30 Degrees Vials, 45 Degrees Vials, Level Vials, Plumb Vials
Magnetic
Magnetic
Number of 30 Vials
1
Vial Illumination
None
Number of 45 Vials
1
Level Type
Torpedo
End Cap Type
No End Caps

Description

Torpedo Level, Number of 30 Vials 1, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read No Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Mini Torpedo Design with Handy No-dog Attachment for Bending, Compact Size Fits Easily in Tool Pouch, V-Groove on Bottom for Mounting on Curved Surface, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.