
Lock Adapter, 10 ga., Locking Mechanism
Mfr # SP-LOCK2
Zoro # G6211012
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
3/8"
Size
1.63'' x 1.63''
For Use With
Greenlee Punch Drivers: Ls50l - Battery-Powered Driver, or Hydraulic Drivers:10383 - Quick Draw and #174 Flex, 34288 - Quick Draw and #174 Standard, 33786 - Quick Draw 90 and #174, or 746 Hydraulic Ram and 767 Pump
Function
Locking Mechanism
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LOCK2
Zoro #
G6211012
UPC #
783310016571
Country of Origin
United States
Dimensions
Hole Size (In.)
3/8"
Size
1.63'' x 1.63''
Overall Length
1 3/4 in
Details
Item
Lock, Speed Punch, Small
For Use With
Greenlee Punch Drivers: Ls50l - Battery-Powered Driver, or Hydraulic Drivers:10383 - Quick Draw and #174 Flex, 34288 - Quick Draw and #174 Standard, 33786 - Quick Draw 90 and #174, or 746 Hydraulic Ram and 767 Pump
Function
Locking Mechanism
Type
Standard
Max. Capacity Mild Steel (Ga.)
10
Material
Carbon Steel, Black Oxide Coated
Features
Up to 3 Times Faster Setup and Disassembly
Number of Pins
0
Use With
Mfr. No. 7212SP13, 7212SP14
For Use With Tool Type
Manual and Battery Hydraulic
Compatible with Manufacturer Model Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Product Type
Speed Lock
Series
Speed Punch
Compatible Manufacturer Part Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Compatible Manufacturer Model Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
For Use With Mfr. Model Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Compatible with Manufacturer Model No.
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Compatible with Mfr. Model No.
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
For Use with Mfr Model Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Compatible Pump Manufacturer Part Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Compatible Mfr. Model Number
10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Description
When you need to make holes in sheet metal, the Greenlee SP-LOCK2 Lock Adapter is the perfect tool for the job. It allows you to punch out 3/8" holes quickly and easily. The speed punch adapter has a locking mechanism that allows you to punch up to 10 ga. mild steel with ease. Its size of 1.63" x 1.63" means it can be used with Greenlee's 7212SP13 and 7212SP14 knockouts hole punches. Designed for standard knockout sizes, this 10 ga carbon steel lock adapter has a hole size of 3/8". With its high quality construction and easy operation, the Greenlee SP-LOCK2 Lock Adapter is just what you need for your next project.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.