MAGNUMPRO FISH TAPE, 1/8 IN W TAPE, 200 FT L TAPE, STAINLESS STEEL TAPE
- Mfr # FTSS438-200
- Zoro # G722805829
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
16.1 in
Height
3.2 in
Width
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTSS438-200
- Zoro #
- G722805829
- UPC #
- 00783310127123
- Country of Origin
- United States
Dimensions
- Length
- 16.1 in
- Height
- 3.2 in
- Width
- 13.5 in
Details
- Item
- Fish Tapes
Description
GREENLEE MAGNUMPRO FISH TAPE, 1/8 IN W TAPE SIZE, 200 FT TAPE LENGTH, STAINLESS STEEL TAPE MATERIAL, FLARED CONTAINER, 400 LB TENSILE STRENGTH, YES WINDER CASE (YES/NO)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.