Shop GREENLEE
See all product information
Create Account
MAGNUMPRO FISH TAPE, 1/8 IN W TAPE, 240 FT L TAPE, FLAT PROFILE, STEEL TAPE
- Mfr # FTS438-240BP
- Zoro # G422804115
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
12.2 in
Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS438-240BP
- Zoro #
- G422804115
- UPC #
- 00783310100485
- Country of Origin
- United States
- Item
- Fish Tapes
Dimensions
- Length
- 15 in
- Width
- 12.2 in
- Height
- 1.8 in
Description
GREENLEE MAGNUMPRO FISH TAPE, 1/8 IN W TAPE, 240 FT TAPE LENGTH, TAPE PROFILE: FLAT, STEEL TAPE MATERIAL, FLARED CONTAINER, 400 LB TENSILE STRENGTH, WINDER CASE (YES/NO): YES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.