Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mech Conduit Bender, 1/2-1 In Rigid

  • Mfr # 1800

  • Zoro # G3372144


product price: $2,198.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Type
Standard Duty
Includes
Undercarriage Frame with Wheels
Built-In
0 to 90 Deg Bending Gauge, Bending Degree Indicator and Bending Charts
Markings
Bending Degree Indicator
Application
Conduit Bending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800
Zoro #
G3372144
UPC #
783310244004
Country of Origin
United States

Dimensions

Centerline Bend Radius
2 5/8 in to 5 7/8 in for 1/2 in to 1 in Rigid Conduit
Centerline Bend Radius1
2 5/8 in to 5 7/8 in for 1/2 in to 1 in Rigid Conduit
IMC/RMC Conduit Size
3/4 in, 1 in

Details

Item
Mechanical Conduit Bender
Type
Standard Duty
Capacity
1/2, 3/4 and 1 in Ridgid/IMC Conduit
Includes
Undercarriage Frame with Wheels
Built-In
0 to 90 Deg Bending Gauge, Bending Degree Indicator and Bending Charts
Markings
Bending Degree Indicator
Application
Conduit Bending
Features
Welded Construction, Ratchet Action
Bend Angle - Minimum
0 Degrees
Makes Offset Bends
Yes
Includes Wheels
Yes
Includes Handle
No
Bend Angle - Maximum
90 Degrees

Description

Mechanical Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel Not Applicable, IMC/RMC Conduit Size 1/2 in, 3/4 in, 1 in, Centerline Bend Radius 2 5/8 in to 5 7/8 in for 1/2 in to 1 in Rigid Conduit, Application Conduit Bending, Bend Angle - Maximum 90 Degrees , Bend Angle - Minimum 0 Degrees , Features Welded Construction, Ratchet Action, Includes Undercarriage Frame with Wheels, Includes Handle No, Includes Wheels Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.