
Metal Stud Punch, 7/8in
Mfr # 709
Zoro # G3712801
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
7/8 in
Function
Metal Stud Punch
Material
Aluminum
Max. Capacity Mild Steel (Ga.)
20 ga
Handle Type
Contoured Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
709
Zoro #
G3712801
UPC #
783310222804
Country of Origin
United States
Dimensions
Hole Size (In.)
7/8 in
Details
Item
Metal Stud Punch
Function
Metal Stud Punch
Material
Aluminum
Max. Capacity Mild Steel (Ga.)
20 ga
Handle Type
Contoured Handle
Description
If you are looking for a metal stud punch, the Greenlee 709 Metal Stud Punch is the perfect choice. It has a knockout hole size of 7/8 in. Made of aluminum, this metal stud punch has a maximum capacity of 20 ga. mild steel. The knockout hole size is 7/8 in., and it features an aluminum construction that is lightweight and durable. It comes with a knurled grip to ensure optimal comfort when using it for long periods of time. This Greenlee 709 Metal Stud Punch will help you knock out holes in thin metals quickly and easily.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.