Zoro Homepage

Micro Cutting Tool Kit, 1.5 Ah

  • Mfr # ES50ML12011

  • Zoro # G921909274


product price: $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES50ML12011
Zoro #
G921909274
UPC #
783310001379
Country of Origin
Germany

Description

Micro Cutting Tool Kit, Battery Platform Not Applicable, Product Type Micro Cutting Tool Kit, Cutting Capacities #2 ACSR, #2 Aluminum Cable, #2 Copper Cable, Handle Type In-line, Cutting Head Type Scissor, Cordless Tool Kit Contents Charger, Battery Capacity 1.5 Ah, Includes Batteries Yes, Voltage 11 V DC, Battery Model Number MBP108, Blade Material Hardened Steel, Charger Model Number MBC110, Compatible Battery Grainger Part Number 36CF86, Compatible Battery Manufacturer Part Number MBP108

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.