Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtool Kit w/ 12mm Jaw, 110V

  • Mfr # EK50ML12011

  • Zoro # G9489794


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Inline
Corded/Banded
Cordless
Crimping Force
1.5 ton
Features
Crimps 65% Faster than Ratcheting Style Crimper, Trigger with Powersense Technology, LED Work Light, Overmolded Grip for Maximum Comfort, Patented Jaw Actuation for Crimping Cycle
Handle Material
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK50ML12011
Zoro #
G9489794
UPC #
783310031055
Country of Origin
Germany

Dimensions

Jaw Width
12mm
Maximum Compatible Wire/Cable Diameter
12 AWG
Die Sizes included
12 mm
Minimum Compatible Wire/Cable Diameter
22 AWG

Details

Handle Type
Inline
Corded/Banded
Cordless
Crimping Force
1.5 ton
Features
Crimps 65% Faster than Ratcheting Style Crimper, Trigger with Powersense Technology, LED Work Light, Overmolded Grip for Maximum Comfort, Patented Jaw Actuation for Crimping Cycle
Handle Material
Ergonomic
Battery Capacity
1.5 Ah
Capacity Copper Lug - Crimper
22 to 12 AWG
Max. Crimping Force - Crimper
1.5 ton
Includes
Carrying Case, Jaw
Corded/Cordless
Cordless
Series
EK50M
Crimping Die Series
12mm Jaw
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger, (1) Tool Storage - Plastic Carrying Case
Battery Type
Li-Ion
Primary Application - Crimping
Voice and Data Cable Crimping
Item
Cordless Crimping Tool Kit
Head Style - Crimper
Scissor
Auto-Cycle
Yes
Voltage
11 V
Cordless Tool Battery Type
Li-Ion
Jaw Capacity
12 mm
Number of Dies Included
1
Compatible Connector Type
Copper Lug
Maximum Copper Lug Crimping Capacity
22 AWG
Maximum Aluminum Lug Crimping Capacity
1 AWG
Crimping Capacities
22 to 12 AWG Copper Lug
Includes Batteries
Yes
Minimum Aluminum Lug Crimping Capacity
26 AWG
Tool Series
EK50M
Wireless Tool Tracking
No
Compatible Die Type
PANDUIT CT-2600, CT-300, THOMAS & BETTS Sta-Kon, WEZAG CS30, CS150
Crimp Head Type
Die
Includes Charger
Yes
Battery Platform
10.8V Li-ion
Number of Batteries Included
1
Minimum Copper Lug Crimping Capacity
26 AWG
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Power Source
Cordless
Head Style
Scissor
Includes Dies
No

Description

Cordless Crimping Tool Kit, Battery Platform 10.8V Li-ion, Maximum Copper Lug Crimping Capacity 22 AWG, Minimum Copper Lug Crimping Capacity 26 AWG, Maximum Aluminum Lug Crimping Capacity 1 AWG, Minimum Aluminum Lug Crimping Capacity 26 AWG, Crimping Force 1.5 ton, Compatible Die Type PANDUIT CT-2600, CT-300, THOMAS & BETTS Sta-Kon, WEZAG CS30, CS150, Head Style Scissor, Number of Dies Included 1, Die Sizes included 12 mm, Handle Type Inline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.