Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtool Kit w/ 13mm Jaw, 110V

  • Mfr # EK50ML13811

  • Zoro # G9489803


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Inline
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger, (1) Tool Storage - Plastic Carrying Case
Battery Capacity
1.5 Ah
Max. Crimping Force - Crimper
1.5 ton
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK50ML13811
Zoro #
G9489803
UPC #
783310031086
Country of Origin
Germany

Dimensions

Maximum Compatible Wire/Cable Diameter
12 AWG
Minimum Compatible Wire/Cable Diameter
22 AWG

Details

Handle Type
Inline
Includes - Cordless Crimper
(1) Battery, (1) Battery Charger, (1) Tool Storage - Plastic Carrying Case
Battery Capacity
1.5 Ah
Max. Crimping Force - Crimper
1.5 ton
Cordless Tool Battery Type
Li-Ion
Capacity Copper Lug - Crimper
22 to 12 AWG
Auto-Cycle
Yes
Series
EK50M
Item
Cordless Crimping Tool Kit
Crimping Die Series
13mm Jaw
Battery Type
Li-Ion
Voltage
11 V
Primary Application - Crimping
Voice and Data Cable Crimping
Corded/Cordless
Cordless
Head Style - Crimper
Scissor
Crimping Force
1.5 ton
Includes
Carrying Case, Jaw
Corded/Banded
Cordless
Features
Crimps 65% Faster than Ratcheting Style Crimper, Trigger with Powersense Technology, LED Work Light, Overmolded Grip for Maximum Comfort, Patented Jaw Actuation for Crimping Cycle
Tool Series
EK50M
Crimping Capacities
22 to 12 AWG Copper Lug
Includes Charger
Yes
Wireless Tool Tracking
No
Head Style
Scissor
Crimp Head Type
Die
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Number of Batteries Included
1
Battery Platform
10.8V Li-ion
Minimum Aluminum Lug Crimping Capacity
26 AWG
Jaw Capacity
13.8 mm
Compatible Die Type
Greenlee Kwik Cycle, IDEAL Crimpmaster
Maximum Aluminum Lug Crimping Capacity
1 AWG
Minimum Copper Lug Crimping Capacity
26 AWG
Includes Batteries
Yes
Compatible Connector Type
Copper Lug
Power Source
Cordless
Maximum Copper Lug Crimping Capacity
22 AWG

Description

Cordless Crimping Tool Kit, Battery Platform 10.8V Li-ion, Maximum Copper Lug Crimping Capacity 22 AWG, Minimum Copper Lug Crimping Capacity 26 AWG, Maximum Aluminum Lug Crimping Capacity 1 AWG, Minimum Aluminum Lug Crimping Capacity 26 AWG, Crimping Force 1.5 ton, Compatible Die Type Greenlee Kwik Cycle, IDEAL Crimpmaster, Head Style Scissor, Number of Dies Included Not Applicable, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.