Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Hole Step Drill Bit, 3/16 in dia Min Hole, 1/8 in dia Max Hole, 4 Steps, Mild Steel

  • Mfr # GSB12

  • Zoro # G516494475


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB12
Zoro #
G516494475
UPC #
783310082033
Country of Origin
United States

Description

Master your jobs with speed and accuracy with Greenlee GSB12 1-3/8 in step bit #12, catalog GSB12. This power tool accessory offers the fastest and smoothest cutting with significantly more holes per charge by optimizing chip load with the patented split-step design. This multi-hole step bit has a durable split-point tip for speedy and accurate material penetration that cuts up to 10 ga mild steel, aluminum, brass, copper, wood, fiberglass, plastics, and laminates. It features progressive cutting edges that provide a balanced aggression to maximize torque efficiency and significantly minimize stalling, and its three-flat shank works for all 1/2 in drill chucks. The improved double flute design delivers a superior chip evacuation and impressive cutting speeds, and the step bit's high-speed steel construction provides durability for a long tool life. Additionally, the step bit tool features 7/8 in, 1-1/8 in, 1-7/32 in, 1-1/4 in, and 1-3/8 in convenient laser metric markings for a quick and easy product and size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.