Shop GREENLEE
See all product information
Create Account
Multimeter
- Mfr # TK-30A
- Zoro # G723357914
product price:Â
$
89.49
/ea
Key Features
Digital Multimeter Instrument Safety Rating
CAT III
Digital Multimeter Instrument Counts
1,999
Digital Multimeter Data Logging
No
Multimeter Current Units
mA
Test Instrument Manufacturer Model Numbers Included
DM-25, GT-10, GT-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-30A
- Zoro #
- G723357914
- UPC #
- 783310008804
- Country of Origin
- China
Details
- Digital Multimeter Instrument Safety Rating
- CAT III
- Digital Multimeter Instrument Counts
- 1,999
- Digital Multimeter Data Logging
- No
- Multimeter Current Units
- mA
- Test Instrument Manufacturer Model Numbers Included
- DM-25, GT-10, GT-11
- Multimeter Voltage Units
- V
- Digital Multimeter Display Type
- LCD
- Digital Multimeter Maximum AC Voltage Measurement
- 600 V
- Multimeter Calibration Certificate Included
- NIST Traceable
- Item
- Multimeter
- Includes
- DM-25, GT-10 with Zippered Case, GT-11
- Digital Multimeter Maximum AC Current Measurement
- 200 A
- Digital Multimeter Parameters Measured
- Battery Test, Capacitance, Duty Cycle, Frequency, Temperature
- Digital Multimeter Maximum DC Current Measurement
- 200 A
- Digital Multimeter Maximum DC Voltage Measurement
- 600 V
Description
Multimeter, Test Instrument Included Voltage Detector, Digital Multimeter, Receptacle Tester, Test Instrument Manufacturer Model Numbers Included DM-25, GT-10, GT-11, Includes DM-25, GT-10 with Zippered Case, GT-11, Digital Multimeter Maximum AC Current Measurement 200 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 200 A, Digital Multimeter Maximum DC Voltage Measurement 600 V, Clamp Meter Bluetooth Compatibility Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.