This item is Discontinued.

Greenlee Nut Driver, 1/2 in., Hollow, 6 in. 0253-17NH-6

Nut Driver, 1/2 in., Hollow, 6 in. (Discontinued)

  • Mfr # 0253-17NH-6
  • Zoro # G3284626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0253-17NH-6
Zoro #
G3284626
UPC #
783310134244
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Hex Size
1/2 in
Nut Driver Overall Length
10-1/4 in
Nut Driver Shank Length
6 in
Hex Size
1/2"

Details

SAE or Metric
SAE
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Design
Cushion Grip
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Insulated
No
Item
Nut Driver
Nut Holding
Yes
Nut Driver Handle Color
Green with Black Grip
Nonsparking
No
Nut Driver Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.