Zoro Homepage
This item is Discontinued.
Greenlee Nut Driver, 1/4 in., Hollow, 6 in. 0253-12NH-6

Nut Driver, 1/4 in., Hollow, 6 in. (Discontinued)

  • Mfr # 0253-12NH-6
  • Zoro # G2906102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0253-12NH-6
Zoro #
G2906102
UPC #
783310134190
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
10-1/4 in
Nut Driver Hex Size
1/4 in
Nut Driver Shank Length
6 in
Hex Size
1/4"

Details

SAE or Metric
SAE
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Design
Cushion Grip
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Multi-Component
Item
Nut Driver
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
ESD Safe
No
Nut Holding
Yes
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Color
Green with Black Grip
Nut Driver Shank Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.