Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 1/4 in., Hollow, 3 in.

  • Mfr # 0253-12C

  • Zoro # G1480227


product price: $8.49
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0253-12C
Zoro #
G1480227
UPC #
783310546658
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 1/4 in
Nut Driver Hex Size
1/4 in
Hex Size
1/4"

Details

Item
Nut Driver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Material
Multi-Component
Nonsparking
No
Shank Shape
Round
Nut Driver Handle Color
Green with Black Grip
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASME/ANSI
Tether Capable
Tether Capable
Nut Driver Shank Material
Alloy Steel
Tether Style
Tether Capable
Shank Material
50BV30 Steel

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.