Zoro Homepage
This item is Discontinued.
Greenlee Nut Driver, 3/16 in., Hollow, Ins, 6 in. 0253-11NH-INS

Nut Driver, 3/16 in., Hollow, Ins, 6 in. (Discontinued)

  • Mfr # 0253-11NH-INS
  • Zoro # G4091096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0253-11NH-INS
Zoro #
G4091096
UPC #
783310134749
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
10-1/4 in
Nut Driver Shank Length
6 in
Nut Driver Hex Size
3/16 in
Hex Size
3/16"

Details

SAE or Metric
SAE
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Material
Multi-Component
Insulated / Uninsulated
Insulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Color
Green with Black Grip
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Material
Alloy Steel
ESD Safe
No
Insulated
Yes
Nut Holding
Yes
Nonsparking
No
Item
Nut Driver
Tether Style
Tether Capable
Shank Material
Insulated

Description

Nut Driver, ESD Safe No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.