Zoro Homepage

Nut Runner, 7-3/4 In L

  • Mfr # NR1

  • Zoro # G4617584


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Includes
7/16 in Hex Quick-Change Adapter
Size
7 3/4 in
For Use With
H8508, H8508-1V
For Use With Nut Sizes
1", 13/16", 3/4", 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR1
Zoro #
G4617584
UPC #
783310457985
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Size
7 3/4 in
For Use With Nut Sizes
1", 13/16", 3/4", 5/8"
Overall Diameter
1 3/4 in
Diameter
1 3/4 in

Details

Includes
7/16 in Hex Quick-Change Adapter
Item
Nut Runner
For Use With
H8508, H8508-1V
Product Type
Nut Runner with Adapter
Compatible Manufacturer Model Number
H8508, H8508-1V

Description

Nut Runner, Product Type Nut Runner with Adapter, Compatible Manufacturer Model Number H8508, H8508-1V, For Use With Nut Sizes 1 In., 13/16 In., 3/4 In., 5/8 In., Includes 7/16 in Hex Quick-Change Adapter, Overall Diameter 1 3/4 in, Overall Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.