
Nylon Fish Line
Mfr # 595
Zoro # G0380511
product price: $58.19
/eaKey Features
Features
Fastpayout Without Tangling, Mildew Resistant, Can Be Pulled Into The Run With The Wire
Length
2150 ft.
Size
2150 ft
Tape Material
Nylon
Includes
Poly Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595
Zoro #
G0380511
UPC #
783310324331
Country of Origin
United States
Dimensions
Length
2150 ft.
Size
2150 ft
Overall Length
2,150 ft
Overall Width
8.2 in
Overall Height
10 in
Details
Item
Fishing Line
Features
Fastpayout Without Tangling, Mildew Resistant, Can Be Pulled Into The Run With The Wire
Tape Material
Nylon
Includes
Poly Line
Material
Nylon
Application
Center Feed Assures Fast Payout without Tangling, Can be Pulled into the Run with the Wire
Compatible Blower/Vacuum Series
Greenlee
Product Type
Fishing Line
Tensile Strength
85 lbf
Compatible Conduit
EMT, IMC, Rigid
Breaking Strength
85 lb
Description
The Greenlee 595 Nylon Fish Line is a lightweight, mildew-resistant fishing tape that can be pulled into the run with the wire. Featuring fastpayout without tangling, this fish line is made of nylon and can also be used as a flagging tape. It has a length of 2150 ft and comes in an easy to handle roll. This fish line is resistant to mildew which makes it ideal for outdoor use. The Greenlee 2150 ft Nylon Fish Line will make your next fishing trip more enjoyable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.