Zoro Homepage

Offset Conduit Bender, 1/2In.EMT

  • Mfr # 1810

  • Zoro # G0821326


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Type
Little Kicker
Application
Offset Conduit Bending
EMT Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
1/2 in
Centerline Bend Radius
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810
Zoro #
G0821326
UPC #
783310138150
Country of Origin
United States

Dimensions

EMT Size
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
1/2 in
Centerline Bend Radius
9/16 in
Handle Length
24 in

Details

Item
Offset Conduit Bender
Type
Little Kicker
Application
Offset Conduit Bending
Head Material
Steel
Includes Handle
Yes

Description

The Greenlee 1810 Offset Conduit Bender is a flexible tool. It provides you with smooth, even bends on conduit up to 1/2" in size. This offset bender makes 9/16" offset bends and provides you with a little kicker for better bending angles. The offset bender has an adjustable screw that can be used to adjust the conduit stop. The Greenlee 1810 Offset Conduit Bender helps make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.