Zoro Homepage

Personal Voltage Detector, 5.5 in L

  • Mfr # VWS-20

  • Zoro # G408413423


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Bag
Auto Ranging
Yes
Features
Alerts User to the Proximity of Electric Fields or Energized Electrical Equipment with a Loud Alarm and Bright Lights, Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard, Provides Another Level of Safety for Line Crews, Storm Restoration Workers and First Responders, Warning Distance Increases with Higher Voltages
Tool Width
3.5 in
Frequency Rating
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWS-20
Zoro #
G408413423
UPC #
783310081364
Country of Origin
United States

Dimensions

Tool Width
3.5 in
Battery Size
AAA
Tool Length
5.5 in
Tool Height
1.4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Personal Voltage Detector
Includes
Carrying Bag
Auto Ranging
Yes
Features
Alerts User to the Proximity of Electric Fields or Energized Electrical Equipment with a Loud Alarm and Bright Lights, Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard, Provides Another Level of Safety for Line Crews, Storm Restoration Workers and First Responders, Warning Distance Increases with Higher Voltages
Frequency Rating
50 to 60 Hz
Detector Type
Personal Voltage Detector
Minimum AC Voltage Measured
2,400 V
Number of Batteries Required
3
CAT Safety Rating
CAT II
Compatible Hot Stick
HDE
Testing Functions
Proximity Voltage Detection
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-20 Degrees F
Power Source
Battery
For Use On
High-Voltage Electrical Systems, Storm Restoration, Utility
Alert Type
Light, Sound
Battery Chemistry
Alkaline, Lithium
Display Type
No Display
Display Screen Type
No Display
Number of Digits
0
Maximum Operating Temperature
120 Degrees F

Description

Personal Voltage Detector, Alert Type Light, Sound, Auto Ranging Yes, Compatible Hot Stick HDE, Detector Type Personal Voltage Detector, Display Screen Type No Display, Display Type No Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.