Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Drill, 1/4 Dia x 1 1/2 In L

  • Mfr # 925-002

  • Zoro # G0941841


product price: $12.29
/ea

Key Features

Drill Bit Size
6 mm
Overall Length
44 mm
Material
High Speed Steel
Fits Hole Saw Dia.
1-3/8 in to 2-1/2 in
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925-002
Zoro #
G0941841
UPC #
783310102113
Country of Origin
United States

Dimensions

Drill Bit Size
6 mm
Overall Length
44 mm
Fits Hole Saw Dia.
1-3/8 in to 2-1/2 in
Shank Size
3/8 in
Pilot Drill Size
1/4" dia. x 1-1/2" L
Overall Diameter
6 mm
For Hole Saw Diameter - Imperial
1 3/8 in to 2 1/2 in
For Hole Saw Diameter - Maximum
2 1/2 in
For Hole Saw Diameter - Minimum
1 3/8 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
For Use With
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 925-002
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Hex
Compatible Manufacturer Model Number
925-022
For Workpiece Material
Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel
Compatible Product Type
Hole Cutter
Primary Material Application
Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel

Description

Pilot Drill Bit, Pilot Bit Size 6 mm, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Overall Length 44 mm, Pilot Bit Material High Speed Steel, For Use On Aluminum, Fiberglass, Metal, Plastic, Rubber, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.